missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Acrylic Benchtop Beta Radiation Shield

Product Code. 10352611
Change view
Click to view available options
Height (Metric) Interior:
46 cm
61 cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Interior Unit Size
10352611 46 cm Each
10119840 61 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy

WARNING! Radioactive waste should never be stored on the benchtop for long periods of time and should be disposed of properly. Proper handling and storage of isotopes will minimize exposure to radiation. For standards related to exposure, refer to United States Nuclear Regulatory Commission Rules and Regulations, Title 10, Chapter 1, Part 20.

Product Code. 10352611 Supplier Thermo Scientific™ Supplier No. 67001812
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WARNING! Radioactive waste should never be stored on the benchtop for long periods of time and should be disposed of properly. Proper handling and storage of isotopes will minimize exposure to radiation. For standards related to exposure, refer to United States Nuclear Regulatory Commission Rules and Regulations, Title 10, Chapter 1, Part 20.

Protect lab workers with these benchtop radiation shields, specifically designed for use during procedures which require the handling of beta-emitting isotopes.

Protect lab workers with the Thermo Scientific™ Nalgene™ Acrylic Benchtop Beta Radiation Shield, specifically designed for use on the laboratory benchtop during procedures which require the handling of β-emitting isotopes. Made of 3/8 in. (9mm) thick acrylic, shields are transparent and free-standing with an angled top that allows contents of tubes located behind the shield to be viewed from the top. Available in two sizes. Meets OSHA Standard 29CFR Part 1910.1030 for use as protection against bloodborne pathogens.

  • Designed for use on the laboratory benchtop during procedures that require the handling of β-emitting isotopes.
  • Made of 3/8 in. (9mm) thick acrylic — stops β-emitting radioactive isotopes
  • Transparent with an angled top that allows contents of tubes located behind the shield to be viewed from the top
  • 12 in. (305mm) large flat work surface that minimizes the risk of hot spots on the benchtop

Includes:
Radiation labels

TRUSTED_SUSTAINABILITY

Specifications

Description Angled-top, Beta Radiation Shield
Material Acrylic
Depth (English) Interior 12 in.
Depth (Metric) Interior 30 cm
Height (English) Interior 18 in.
Height (Metric) Interior 46 cm
Thickness (English) 0.37 in.
Thickness (Metric) 9 mm
Width (English) Interior 12 in.
Width (Metric) Interior 30 cm
Dimensions 457 x 305 x 305 mm
Certifications/Compliance Both shields meet OSHA Standard 29CFR Part 1910.1030 for use as protection against bloodborne pathogens.
Product Type Benchtop Shield
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.