missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Acrylic Desiccator Cabinets

Product Code. 10529901
Change view
Click to view available options
Height (Metric):
17.8 cm
30.5 cm
45.7 cm
No. of Shelves:
2
3
4
Shelf Positions:
3
5
7
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) No. of Shelves Shelf Positions Unit Size
10529901 45.7 cm 4 7 Each
10300821 17.8 cm 2 3 Each
10450723 30.5 cm 3 5 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10529901 Supplier Thermo Scientific™ Supplier No. 53170180
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Store anhydrous, hygroscopic biological and chemical compounds in a tight seal with clear Thermo Scientific™ Nalgene™ Acrylic Desiccator Cabinets.

Store any components requiring controlled storage conditions, such as anhydrous and hygroscopic biological and chemical compounds and electronic assemblies. Thermo Scientific™ Nalgene™ Acrylic Desiccator Cabinets are clear and feature gaskets to provide a tight seal.

Features:

  • Neoprene gasket on door ensures tight seal
  • Door is secured with two (three on largest size) stainless-steel latches and full-height hinge
  • Removable, lipped tray holds solid desiccant in place
  • Shelves are removable, adjustable and vented to maximize airflow

Ordering Information:
All cabinets measure 12L x 12 in.W (30.5 x 30.5cm)

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Description Desiccator Cabinet Acrylic 457 x 305 x 305mm
Cabinet Style Front-loading
No. of Shelves 4
Shelf Positions 7
Height (English) 18 in.
Height (Metric) 45.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.