missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Autoclavable Graduated Buckets

Product Code. 10345801
Change view
Click to view available options
Capacity (Metric):
7.6 L
10.4 L
13.2 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10345801 7.6 L Each
10491103 10.4 L Each
10162301 13.2 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10345801 Supplier Thermo Scientific™ Supplier No. 70120080
Estimated Shipment: 16-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Contain a variety of substances, including chemical and corrosive liquids, in these graduated buckets that are sturdy and autoclavable.

Contain a variety of substances, including chemical and corrosive liquids, in sturdy and convenient Thermo Scientific™ Nalgene™ Autoclavable Graduated Buckets, which are a lab necessity. These general-purpose, polypropylene laboratory buckets are fully autoclavable and provide excellent chemical resistance.

  • White, polypropylene pails offer sturdy construction for long-lasting use in the lab.
  • Nylon-coated, wire bail handle provides a comfortable and sturdy grip.
  • Molded-in graduated in pints and liters are easy to read.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 7.6 L
Graduations Molded
Material Polypropylene
Autoclavable Autoclavable
Capacity (English) 8 qt.
Description Bucket Graduated PP 7.6 L
Includes Handle
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.