missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Desiccators: Blue body with clear polycarbonate cover
GREENER_CHOICE

Product Code. 10451751
Change view
Click to view available options
Height (Metric):
149 mm
262 mm
Diameter (Metric) Inner:
149 mm
246 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Diameter (Metric) Inner unitSize
10451751 262 mm 246 mm Each
10548842 149 mm 149 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options

Do not use concentrated acids as desiccants.

Product Code. 10451751 Supplier Thermo Scientific™ Supplier No. 53090250
  • ONLINE EXCLUSIVE PRICE
    127.96 €
    111.50 € / Pack of 1
    Save 16.46 €
    12% Off
In Stock
Add to basket
Add to basket

Do not use concentrated acids as desiccants.

View contents easily with these autoclavable polypropylene desiccators, featuring a transparent PC cover and robust body resistant to all solid desiccants.

View contents easily with Thermo Scientific™ Autoclavable Polypropylene Desiccators, featuring a robust body and high resistance to all solid desiccants. These desiccators have a transparent polycarbonate cover. The small size (5315-0150) comes with a 140 mm aluminum plate. The plate for the large size (5309-0250) is sold separately.

  • Clear polycarbonate (PC) cover has recessed rim to keep grease off benchtop when cover is set down
  • No gasket required, only grease is needed
  • Large desiccator (Cat. No. 5310-0250) takes any standard 230mm desiccator plate such as Cat. No. 5312-0230 (sold separately)
  • Autoclavable; repeated autoclaving will reduce the life of the product
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Description Desiccator PP/PC 250mm
Cabinet Style Top Loading
Material Polypropylene, Polycarbonate
Max. Clearance Above Plate 5.6 in.
No. of Shelves 1 (sold separately)
No. per Pack 1
Height (English) 10.32 in.
Height (Metric) 262 mm
Diameter (English) Inner 9.68 in.
Diameter (English) Outer 13 in.
Diameter (Metric) Inner 246 mm
Diameter (Metric) Outer 330 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.