Learn More
Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Pans
Repeatedly autoclave instruments and labware with these autoclavable polypropylene pans, featuring heavy-duty construction.
Brand: Thermo Scientific™ 6902-5000
Code : 55
Additional Details : Weight : 0.37980kg
Description
Repeatedly autoclave instruments and labware with Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Pans, featuring heavy-duty construction, extra strong rims and rounded corners for easy cleaning.
- Tapered for nesting to save space
- Rolled edges provide extra stiffness for carrying heavy contents
- Heavy wall construction will withstand rugged use and repeated autoclaving
Specifications
5 L | |
Polypropylene Autoclavable Pan | |
324 mm | |
Pan | |
12.75 in. | |
4.25 in. | |
10.125 in. |
Outer dimensions: 12.75 x 10.125 x 4.25 in. (324 x 257 x 108 mm) | |
108 mm | |
Polypropylene | |
257 mm | |
1 | |
Rectangular | |
Autoclavable |