missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Pans

Product Code. 10331011
Change view
Click to view available options
Capacity (Metric):
2 L
2.8 L
3.1 L
5 L
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10331011 2 L Each
10701601 2.8 L Each
10094740 3.1 L Each
10300391 5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10331011 Supplier Thermo Scientific™ Supplier No. 69021000
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Repeatedly autoclave instruments and labware with these autoclavable polypropylene pans, featuring heavy-duty construction.

Repeatedly autoclave instruments and labware with Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Pans, featuring heavy-duty construction, extra strong rims and rounded corners for easy cleaning.

  • Tapered for nesting to save space
  • Rolled edges provide extra stiffness for carrying heavy contents
  • Heavy wall construction will withstand rugged use and repeated autoclaving
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2 L
Dimensions (L x W x H) 10.25 x 6.25 x 2.5 in.
Description Polypropylene Autoclavable Pan
Height (Metric) 64 mm
Length (Metric) 260 mm
Material Polypropylene
Type Autoclavable Pan
Width (Metric) 159 mm
Length (English) 10 1/4 in.
No. per Pack 1
Height (English) 2 1/2 in.
Width (English) 6 1/4 in.
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.