missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Boston Round Narrow-Mouth HDPE Bottles with Closure: Bulk Pack
GREENER_CHOICE

Product Code. 10099202
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
175 mL
250 mL
500 mL
1 L
Closure Size:
20 mm
24 mm
28 mm
38-430 mm
Unit Size:
Pack of 1000
Pack of 125
Pack of 250
Pack of 50
Pack of 500
This item is not returnable. View return policy

Product Code. 10099202

Brand: Thermo Scientific™ 3120020006

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for packaging and shipping liquids, these all-purpose bottles feature excellent chemical resistance, and are highly reliable and durable for long-term use.

Ideal for packaging and shipping liquids, Thermo Scientific™ Boston Round Narrow-Mouth HDPE Bottles are highly reliable and durable for long-term use, and offer excellent chemical resistance.

  • Nonsterile
  • Natural, translucent high-density polyethylene
  • Natural, linerless polypropylene closures
  • Durable, uniform walls are resistant to splitting or puncturing
  • Leakproof†

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 6 oz., 175 mL
Capacity (Metric) 175 mL
Capacity (English) 6 oz.
Color Natural
Description Narrow-Mouth Boston Round Bottle
Diameter (Metric) Inner Neck 18 mm
Material HDPE
No. per Case 250
No. per Pack 250
Sterility Non-sterile
Closure Color Natural
Neck Finish 24 mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 125 mm
Product Type Narrow Mouth Bottle
Width (English) 2.13 in.
Height (English) 4.9 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 24 mm
Diameter (Metric) 54 mm
Closure Type Yes (Bulk Packed, Unassembled)
Through the Closure Dispensing No
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.