missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Boston Round Narrow-Mouth Natural PPCO Bottles with Closure: Bulk Pack
BIOPHARMAGREENER_CHOICE

Product Code. 10232913
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
Closure Size:
20 mm
24 mm
28 mm
38-430 mm
Unit Size:
Pack of 1000
Pack of 125
Pack of 250
Pack of 50
Pack of 500
Product Code. Capacity (Metric) Closure Size unitSize
10232913 30 mL 20 mm Pack of 1000
10512045 60 mL 20 mm Pack of 1000
10446663 125 mL 24 mm Pack of 500
10777633 250 mL 24 mm Pack of 250
10622064 500 mL 28 mm Pack of 125
10354293 1 L 38-430 mm Pack of 50
6 options
This item is not returnable. View return policy

Product Code. 10232913

Brand: Thermo Scientific™ 3120060001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure continued stock of these narrow-mouth natural PPCO bottles with closure with this bulk-packed option.

Ensure continued stock of translucent, durable and chemically resistant Thermo Scientific™ Boston Round Narrow-Mouth Natural PPCO Bottles with Closure with this bulk-packed option. These bottles are constructed from natural polypropylene copolymer and feature polypropylene closures.

Features:
  • Durable
  • Translucent
  • Autoclavable/Leakproof†
TRUSTED_SUSTAINABILITY

Specifications

Capacity 1 oz., 30 mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Natural
Description Narrow-Mouth Boston Round Bottle
Diameter (Metric) Inner Neck 14 mm
Material PPCO
No. per Case 1000
No. per Pack 1000
Sterility Non-sterile
Closure Color Natural
Neck Finish 20 mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 61 mm
Product Type Narrow Mouth Bottle
Width (English) 1.35 in.
Height (English) 2.4 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 20 mm
Diameter (Metric) 34 mm
Closure Type Yes (Bulk Packed, Unassembled)
Through the Closure Dispensing No
Autoclavable Autoclavable
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.