missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Boston Round Opaque White HDPE Bottles without Closure: Bulk Pack
GREENER_CHOICE

Product Code. 10344673
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
Closure Size:
20 mm
24 mm
28 mm
38-430 mm
Tamaño de la unidad:
Pack of 1000
Pack of 125
Pack of 250
Pack of 50
Pack of 500
Código de producto. Capacity (Metric) Closure Size unitSize
10344673 60 mL 20 mm Pack of 1000
10088962 30 mL 20 mm Pack of 1000
15800170 125 mL 24 mm Pack of 500
10282713 250 mL 24 mm Pack of 250
10621484 500 mL 28 mm Pack of 125
10776923 1 L 38-430 mm Pack of 50
6 options
Este artículo no se puede devolver. Vea la política de devoluciones

Código de producto. 10344673

Marca: Thermo Scientific™ 3620080002

Solo quedan null
Añadir a la cesta
Añadir a la cesta
Este artículo no se puede devolver. Vea la política de devoluciones

Specifically designed for demanding lab use, these reliable, durable bottles are opaque white for use with light-sensitive products and provide excellent chemical resistance.

Protect light-sensitive products with chemically resistant Thermo Scientific™ Nalgene™ Boston Round Opaque White HDPE Bottles without Closure. Specifically designed for demanding lab use, these reliable, durable bottles meet the specifications of light-resistant containers per USP requirements, latest edition.

  • Opaque white HDPE
  • Meet the requirements of light-resistent containers per USP latest edition
  • Durable, uniform walls are resistant to splitting or puncturing
  • Rigid and translucent, with excellent chemical resistance
  • Good for freezer use to -100°C
  • Leakproof†

Ordering Information:

Bulk-packed; order closures separately (362150 Series).

Note:

A variety of colored closures are available separately for these bottles. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

TRUSTED_SUSTAINABILITY

Especificaciones

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Opaque White
Description Narrow-Mouth Boston Round Bottle
Diameter (Metric) Inner Neck 14 mm
Material HDPE
No. per Case 1000
No. per Pack 1000
Sterility Non-sterile
Neck Finish 20 mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Classs VI. Product meets the requirements for light-resistant containers per USP latest edition.
Closure Included Yes
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 85 mm
Product Type Boston Round Bottle
Height (English) 3.34 in.
Closure Size 20 mm
Diameter (Metric) 37 mm
Closure Type Not Included
Through the Closure Dispensing No
Mostrar más Mostrar menos

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.