Learn More
Thermo Scientific™ Nalgene™ Carboy Replacement Screw Closures and Gaskets
Description
Secure-fitting Thermo Scientific™ Nalgene™ Replacement Screw Closures and Gaskets for Nalgene Carboys provide leakproof† service
- Autoclavable white polypropylene
- Fit Nalgene carboys and bottles with 53B and 83B neck finishes
Specifications
Specifications
| Color | White |
| Description | Sealing TPE (thermoplastic elastomer) Gasket |
| Material | TPE |
| No. per Case | 5 |
| No. per Pack | 5 |
| Neck Finish | 83B |
| For Use With (Equipment) | Nalgene Large Carboys and Bottles |
| Closure Size | 83B |
| Autoclavable | Autoclavable |
| Product Type | Sealing Gasket |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.