missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Cell Strainer with 50 mL Conical Tube

Product Code. 31945338
Change view
Click to view available options
Mesh Size:
40 μm
70 μm
100 μm
Unit Size:
Pack of 12
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Mesh Size Unit Size
31945338 100 μm Pack of 12
31945337 40 μm Pack of 12
31945336 70 μm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31945338 Supplier Thermo Scientific™ Supplier No. 5000100
Estimated Shipment: 02-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

In cell preparation, a strong start sets the foundation. The Nalgene™ Cell Strainer helps you to perform the filtration of cell suspensions and tissue samples more consistently and efficiently.

When every viable cell matters, the Thermo Scientific™ Nalgene™ Cell Strainer is designed to prepare cell suspensions and tissue samples for downstream applications, including cell culture, flow cytometry, cell sorting, and tissue dissociation workflows. 

The integrated design combines a preassembled cell strainer with a 50 mL conical tube and a filtration area up to 4 x larger than conventional designs to support efficient, consistent sample preparation.

Features of the Nalgene™ Cell Strainer:

  • Integrated design: Preassembled cell strainer mesh with integrated 50 mL conical tube for ready-to-use sample preparation
  • Large filtration area: Up to 4 x larger than conventional designs to improve sample visibility and facilitate handling
  • Scalable workflow:Compatible with Nalgene bottles by removing the internal adapter for a range of sample volumes
  • Vacuum compatibility: Supports processing of challenging samples or applications requiring higher filtration speeds
  • Hands-free handling: Includes an individual tube holder for convenient sample processing
  • Sterile packaging: Individually packaged and easy to open to support efficient laboratory workflows

For general laboratory use only, not for in vitro diagnosis or parenterals.

TRUSTED_SUSTAINABILITY

Specifications

Mesh Material Nylon
Quantity 12/Cs.
Disposable Single-use
Color Red
For Use With (Application) Filter cell suspensions and tissue samples to obtain a uniform target-cell suspension.
Includes Individual tube holder
Product Type Cell Strainer
Sterility Sterile
For Use With (Equipment) Conical Tubes, 50 mL
Mesh Size 100 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.