missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Class B Polymethypentene (PMP) Volumetric Flasks with Screw Caps
GREENER_CHOICE

Product Code. 10632821
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Closure Size:
13 mm
20 mm
24 mm
28 mm
Limit of Error:
±0.10 mL
±0.16 mL
±0.24 mL
±0.40 mL
±0.60 mL
Unit Size:
Each
Pack of 12
Pack of 8
This item is not returnable. View return policy

Product Code. 10632821

Brand: Thermo Scientific™ 40010100

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Protect against leakage, breakage, and contamination with these volumetric flasks, calibrated to contain and deliver at 20 degrees selsius

Protect against leakage and breakage. Thermo Scientific™ Nalgene™ ASTM Class B Polymethylpentene (PMP) Volumetric Flasks with Screw Caps are calibrated To Contain and To Deliver at 20°C. Flasks are lighter in weight than glass, more transparent than polypropylene and offer excellent chemical resistance. Leakproof† protection when used with provided Nalgene closure.

  • Break resistance and excellent chemical resistance for years of dependable use in the lab
  • Individually hand calibrated, permanent color graduation line and oval marking spot for ease in reading fluid levels
  • No meniscus to confuse readings
  • Polypropylene closure
  • Meets ASTM™ E288 and ISO 384 Class B tolerances for consistent quality and dependability
  • Autoclavable/Leakproof†/Graduated
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 3.38 oz.
Certifications/Compliance Meets ASTM™ E288 and ISO 384 Class B tolerances for consistent quality and dependability
Description Flask Volumetric PMP 100mL
Capacity (Metric) 100 mL
Material PMP
Height (English) 7.5 in.
Height (Metric) 191 mm
Limit of Error ±0.16 mL
No. per Case 12
No. per Pack 1
Autoclavable Autoclavable but will affect accuracy
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Class B
Bottom Shape Round
Closure Type Screw
Diameter (Metric) Outer 55 mm
Weight (Metric) 20 g
Culture Area Not applicable
Surface Treatment None
Volume (Metric) Working 100 mL
Closure Size 20 mm
Show More Show Less

Warning: Autoclavable but accuracy will be affected. Completely disengage threads or remove cap before autoclaving.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.