missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Conical-Bottom Polystyrene Centrifuge Bottle

Product Code. 10594821
Change view
Click to view available options
Nominal Capacity:
175 mL
Max. Force:
5800 x g
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Nominal Capacity Max. Force Unit Size
10594821 175 mL 5800 x g Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10594821 Supplier Thermo Scientific™ Supplier No. 31450175
  • ONLINE EXCLUSIVE PRICE
    96.45 €
    83.00 € / Pack of 12
    Save 13.45 €
    13% Off
View all promotions
Estimated Shipment: 01-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easily visualize samples through the transparent polystyrene of this bottle for low-speed, large-volume cell harvesting, pelleting and protein purification.

Easily visualize samples through the transparent polystyrene of the Thermo Scientific™ Nalgene™ Sterile Conical-Bottom Centrifuge Bottle, an economical and disposable solution for low-speed, large-volume cell harvesting, pelleting and protein purification. Well suited for sterile cell cuture applications these conical-bottom centrifuge bottles are the perfect fit with Thermo Scientific™ Fiberlite™ carbon fiber rotors. Bottles are individually wrapped and ready to use.

For use in low-speed refrigerated or non-refrigerated centrifuges up to 5800 ×g.
  • Gamma-radiation sterilized and individually wrapped
  • Molded-in graduations to assist with volume measurements
  • For proper performance, bottles must be filled to at least 80% of total capacity

Requires:

Must be used with Nalgene adapter for conical-bottom centrifuge bottles (DS3126-0175).

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 175 mL
Color Clear
Description Sterile Polystyrene Conical-Bottom Bottle with HDPE Closure
Material Polystyrene
Length (Metric) 135.6 mm
No. per Case 48
No. per Pack 12
Sterility Sterile
Nominal Capacity 175 mL
Graduated Yes
Max. Force 5800 x g
Closure Material HDPE
Diameter (Metric) 61.5 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Capacity (English) 5.91 oz.
Shape Conical
Disposable Single-use
Product Type Centrifuge Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.