missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Cryogenic Storage Boxes for Locator™ and Locator Plus Systems

Product Code. 13497649 Shop All Thermo Scientific Products
Change view
Click to view available options
Holds:
1 and 1.5 mL Vials
2 mL Vials
5 mL Vials
Vial Capacity:
25
81
100
Quantity:
1/Cs.
10/Cs.
20/Cs.
40/Cs.
80/Cs.
Unit Size:
Pack of 10
Pack of 20
Pack of 25
Pack of 40
Pack of 81
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Vial Capacity Quantity unitSize
13497649 2 mL Vials 81 40/Cs. Pack of 40
13477649 5 mL Vials 81 1/Cs. Pack of 81
12874372 1 and 1.5 mL Vials 100 10/Cs. Pack of 10
12745918 2 mL Vials 25 80/Cs. Pack of 25
13487649 2 mL Vials 81 20/Cs. Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 13497649 Supplier Thermo Scientific™ Supplier No. CS509X4

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Obtain a comprehensive solution when plastic is preferred to fiberboard.

Obtain a comprehensive solution when plastic is preferred to fiberboard. Thermo Scientific™ Nalgene™ Cryogenic Storage Boxes for Locator™ and Locator Plus Systems fit in Thermo Scientific stainless-steel, ultra-low temperature freezer racks.

  • Warranty varies by country, please contact us for details
TRUSTED_SUSTAINABILITY

Specifications

Type Cryogenic Storage Box
Capacity (English) 7.06 cu. ft.
Capacity (Metric) 2 mL
For Use With (Equipment) Locator Jr. Plus, Locator 4 Plus, Locator 6 Plus
Height (English) Exterior 2 in.
Vial Capacity 81
Holds 2 mL Vials
Quantity 40/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.