missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Cylindrical Polypropylene Tank with Cover

Product Code. 10505791
Change view
Click to view available options
Capacity (Metric):
19 L
28 L
38 L
56.8 L
114 L
208 L
378 L
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10505791 56.8 L Each
10102211 19 L Each
10450913 28 L Each
10010601 38 L Each
10604602 114 L Each
10325801 208 L Each
10611722 378 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10505791 Supplier Thermo Scientific™ Supplier No. 112000015
  • ONLINE EXCLUSIVE PRICE
    448.00 €
    372.00 € / Pack of 1
    Save 76.00 €
    16% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Resist stress cracking and increase tolerance to many organic chemicals with this polypropylene tank with Cover, an economic alternative to stainless-steel tanks.

Resist stress cracking and increase tolerance to many organic chemicals with the Thermo Scientific™ Nalgene™ Cylindrical Polypropylene Tank with Cover, an economic alternative to stainless-steel tanks.

Autoclavable cylindrical tanks are available in sizes ranging from 19L to 378L with a matching cover to significantly reduce evaporation and contamination.

Ordering Information:
Factory-installed spigots available. Nalgene Tank Liners, Cat. No. 343050, are sold separately.

Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 13 in.
Diameter (Metric) Outer 33 cm
Type Tank with Cover
Material Polypropylene
Capacity (English) 15 gal.
Capacity (Metric) 56.8 L
Height (English) 27 in.
Height (Metric) 69 cm
Can I buy a replacement lid for my Nalgene Cylindrical Polypropylene Tank with Cover?

Our Nalgene Cylindrical Polypropylene Tanks are molded as one piece and then cut to create the lid. As a result, we do not have replacement lids.

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Plastic tanks are generally subject to more severe conditions than plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.