missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Double-Scale PMP Pharmaceutical Graduates

Product Code. 12894781
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Limit of Error:
±1.8 mL
±3.4 mL
±4.8 mL
±9.0 mL
Unit Size:
Pack of 12
Pack of 6
Pack of 8
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Limit of Error Unit Size
12894781 125 mL ±1.8 mL Pack of 12
12804791 250 mL ±3.4 mL Pack of 12
10294541 500 mL ±4.8 mL Pack of 8
12824791 1000 mL ±9.0 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12894781 Supplier Thermo Scientific™ Supplier No. 36730004
  • ONLINE EXCLUSIVE PRICE
    296.00 €
    269.01 € / Pack of 12
    Save 26.99 €
    9% Off
Estimated Shipment: 23-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Avoid breakage with transparent and shatterproof double-scale PMP pharmaceutical graduates. Lighter in weight than glass, they provide excellent chemical resistance.

Avoid breakage with transparent and shatterproof Thermo Scientific™ Nalgene™ Double-Scale PMP Pharmaceutical Graduates. Lighter in weight than glass, they provide excellent chemical resistance. They are graduated in ounces and milliliters with no meniscus to confuse readings.

  • Meet the requirement of ASTM E1094
  • Autoclavable (will affect accuracy)
  • Graduated
TRUSTED_SUSTAINABILITY

Specifications

Limit of Error ±1.8 mL
Capacity (English) 4 oz.
Capacity 4 oz., 125 mL
Autoclavable Autoclavable
Diameter (English)Top 2.39 in.
Diameter (Metric)Top 60.7 mm
Product Type Graduated Cylinder
Shape Conical
Tolerance ±1.8 mL
Type Pharmaceutical Graduate
Description Graduated Cylinder Pharmaceutical PMP 125mL
Scale Dual Scale mL and ounces
Base Type Hexagonal
Capacity (Metric) 125 mL
Height (English) 5.84 in.
Height (Metric) 148.3 mm
Material PMP
Certifications/Compliance ASTM E1094
Quantity 1/Pk., 12/Cs.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.