missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Fluorinated HDPE, Jerry Can with Closure

Product Code. 10054790
Click to view available options
Capacity (Metric):
10 L
20 L
Unit Size:
Each
Pack of 4
This item is not returnable. View return policy

Product Code. 10054790

Brand: Thermo Scientific™ 22420050

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For Use With: Long-term container performance, and intended for hard use; Closure Material: Polypropylene; Color: White

Enhance long-term container performance and prevent permeation loss with Thermo Scientific™ Nalgene™ Fluorinated Jerricans with Closure, intended for hard use. Rugged design, wide stance and low center of gravity offer greater stability. Fluorinated surface (inside and out) improves barrier properties and reduces solvent absorption and rectangular shape optimizes limited storage space. Molded-in handle and recessed grip at bottom provide better control when pouring.

  • Integral spout is long enough for accurate pouring with an attached closure that won't get lost
  • Molded-in graduations in 1 gal. and 5 L increments enable easy dispensing
  • Molded-in handle and recessed bottom ensure a sturdy grip when carrying heavy contents
  • Integral shoulder handle and molded bottom grip make lifting comfortable
  • Space-saving rectangular shape permits efficient storage
  • Graduated, leakproof†
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Closure Color White
Closure Material Polypropylene
Closure Size 53B
Closure Type Screw Cap
Color White
Diameter (English) Inner Neck 1.6 in.
Diameter (Metric) Inner Neck 41 mm
Dimensions (L x W x H) 13 x 10 x 18 in. (320 x 245 x 452 mm)
For Use With (Application) Storage, Transportation ​
Graduations Graduated to contain in 5 L/1 gal. increments
Material Fluorinated HDPE
No. per Case 4/Cs.
No. per Pack 1 Ea.
Product Type Jerry Can
Sterility Sterile
Workflow Step Upstream process solution storage. Upstream Validation
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for two minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.