missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Fluorinated Wide-Mouth HDPE Bottles with Closure

Product Code. 11359584
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
Closure Size:
38 mm
43 mm
53 mm
63 mm
Unit Size:
Pack of 12
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Unit Size
11359584 125 mL 38 mm Pack of 12
10329970 250 mL 43 mm Pack of 12
10320391 500 mL 53 mm Pack of 12
10421001 1 L 63 mm Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11359584 Supplier Thermo Scientific™ Supplier No. 21970004
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Substitute costly fluoropolymer containers with these fluorinated wide-mouth HDPE bottles for improved barrier properties and reduced solvent absorption and permeation.

Substitute costly fluoropolymer containers with these fluorinated wide-mouth HDPE bottles for improved barrier properties and reduced solvent absorption and permeation. Thermo Scientific™ Nalgene™ Fluorinated Wide-Mouth HDPE Bottles with Closure are fluorinated inside and out. Fluorination enhances long-term container performance, prevents permeation loss and yields lower extractables. Provides a cost-effective alternative to costly fluoropolymer containers. Wide-mouth allows easy access and is leakproof.† when used with Nalgene closures

Fluorinated to enhance long-term performance and prevent solvent permeation loss Constructed with heavy-duty walls that are safe, durable and resistant to splitting and punctures Leakproof† Includes: Fluorinated polypropylene screw closures

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Color Translucent
Description Wide Mouth Bottle
Diameter (Metric) Inner Neck 28 mm
Material Fluorinated HDPE
No. per Case 72
No. per Pack 12
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 99 mm
Width (English) 1.98 in.
Height (English) 3.91 in.
Closure Material Fluorinated Polypropylene
Closure Size 38 mm
Diameter (Metric) 50 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Capacity (English) 4 oz.
Shape Round
Certifications/Compliance USP Class VI; FDA - 21 CFR
Product Type Wide Mouth Bottle
Show More Show Less
To what level are your FLPE fluorinated containers processed?

All of our fluorinated products are processed to Level 5.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.