missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Friction-Fit Polypropylene Closures for Plastic Centrifuge Tubes

Product Code. 10292651
Change view
Click to view available options
For Use With (Equipment):
Tube with 16 mm O.D.
Tube with 17 mm O.D.
Tube with 18 mm O.D.
Tube with 25 mm O.D.
Tube with 29 mm O.D.
Tube with 30 mm O.D.
Tube with 32 mm O.D.
Unit Size:
Pack of 20
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
10292651 Tube with 17 mm O.D. Pack of 20
10110481 Tube with 16 mm O.D. Pack of 20
10374351 Tube with 18 mm O.D. Pack of 20
10728181 Tube with 25 mm O.D. Pack of 20
10564441 Tube with 29 mm O.D. Pack of 20
10334451 Tube with 30 mm O.D. Pack of 20
10160571 Tube with 32 mm O.D. Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10292651 Supplier Thermo Scientific™ Supplier No. DS31110017
  • ONLINE EXCLUSIVE PRICE
    45.30 €
    32.77 € / Pack of 20
    Save 12.53 €
    27% Off
Estimated Shipment: 04-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these friction-fit polypropylene closures featuring a convenient pull tab for easy removal from centrifuge tubes.

Easily remove Thermo Scientific™ Nalgene™ Friction-Fit Polypropylene Closures for Plastic Centrifuge Tubes from the centrifuge with a convenient pull tab. These autoclavable closures are designed to fit Nalgene™ round and conical centrifuge tubes. They may not be liquid-tight during high-speed centrifugation.

Ordering Information:
DS3111-0030 fits non-lipped 50mL centrifuge tubes only.

TRUSTED_SUSTAINABILITY

Specifications

Closure Size 17 mm
Product Type Centrifuge Tube Cap
Autoclavable Autoclavable
Description Designed to be compatible with Nalgene round and conical centrifuge tubes
Material Polypropylene
No. per Pack 20
No. per Case 20
Product Line Nalgene
For Use With (Equipment) Tube with 17 mm O.D.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.