missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ HDPE Pans
GREENER_CHOICE

Product Code. 10411191
Change view
Click to view available options
Capacity (Metric):
10 L
20 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10411191 10 L Each
10607911 20 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10411191 Supplier Thermo Scientific™ Supplier No. 71200010
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Soak labware or form ice baths using these HDPE pans, which are tapered for nesting and chemically resistant to most acids, bases and alcohols.

Soak labware or form ice baths using Thermo Scientific™ Nalgene™ HDPE Pans. These pans are tapered for nesting and are chemically resistant to most acids, bases and alcohols.

  • Without covers
  • Rugged and durable, tapered for nesting
  • Molded-in handles and rolled edges for easy carrying and handling
  • Resistant to most acids, bases and alcohols for a multitude of lab uses
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10 L
Dimensions (L x W x H) 14.125 x 12.125 x 5.625 in. (36 x 31 x 14 cm)
Description Rugged, durable pans tapered for nesting
Height (Metric) 144.5 mm
Length (Metric) 356 mm
Material HDPE
Type Pan
Width (Metric) 312 mm
Length (English) 14 in.
No. per Pack 1
Height (English) 5.69 in.
No. per Case 6
Shape Rectangular
Width (English) 12.3 in.
Autoclavable Not Autoclavable
Show More Show Less

Note:
These pans are NOT autoclavable.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.