missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Heavy-Duty PPCO Vacuum Bottles with Closure: Lab Pack

Product Code. 10515733
Change view
Click to view available options
Capacity (Metric):
250 mL
1 L
2 L
4 L
5 L
Closure Size:
53B
83B
Unit Size:
Each
Pack of 2
Pack of 6
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Unit Size
10515733 5 L 83B Each
10468802 250 mL 53B Pack of 6
10045260 1 L 53B Pack of 6
10411601 2 L 53B Pack of 2
10196780 4 L 83B Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10515733 Supplier Thermo Scientific™ Supplier No. 21265000
  • ONLINE EXCLUSIVE PRICE
    462.76 €
    231.77 € / Pack of 1
    Save 230.99 €
    49% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Hold full vacuum for up to 24 hours with these heavy-duty PPCO vacuum bottles, ideal for heavy-duty biotechnology lab use.

Hold full vacuum for up to 24 hours with Thermo Scientific™ Nalgene™ Heavy-Duty PPCO Vacuum Bottles. Ideal for heavy-duty biotechnology lab use, these thick-walled bottles can withstand repeated room-temperature vacuum applications. Use as a waste aspirator bottle or as an autoclavable vessel for scaleup activities in cell culture applications.

Features:

  • Polypropylene copolymer
  • Large size
  • Wide mouth
  • Chemical resistant
  • Rugged 53B and 83B caps with TPE gaskets

Note: Completely disengage threads or remove cap before autoclaving.

Includes: Polypropylene closures with gasket

Compatible with: Use with fill/vent closure system (2162 sold separately)

TRUSTED_SUSTAINABILITY

Specifications

Capacity 160 oz., 5 L
Capacity (Metric) 5 L
Color Natural
Description Heavy-Duty Vacuum Bottles
Diameter (Metric) Inner Neck 64 mm
Material PPCO
No. per Case 4
No. per Pack 1
Sterility Non-sterile
Closure Color White
Neck Finish 83B
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 414 mm
Height (English) 8.89 in.
Closure Liner TPE
Closure Material Polypropylene
Closure Size 83B
Diameter (Metric) 156 mm
Closure Type Screw Closure (Assembled)
Through the Closure Dispensing No
Autoclavable Autoclavable
Capacity (English) 160 oz.
Shape Round
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Disposable Single-use
Product Type Heavy-duty Bottle
Show More Show Less
Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.

What is the vacuum rating for Nalgene Heavy-Duty PPCO Vacuum Bottles with Closure?

These bottles can hold full vacuum for up to 24 hrs at 20 degrees C.

I need a container with a positive pressure rating. Do you have anything suitable for this?

Unfortunately, none of our containers were designed or tested for applications involving positive pressure. Some of our customers do choose to carry out their own performance validations, but this must be done at the customer‘s own risk. We do offer selected bottles and carboys (2126 and 2226 series) that are vacuum rated for use at room temperature (to full “rough” vacuum, about 28-29 in. Hg).

The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.