missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Heavy-Duty Rectangular LLDPE Tank with Covers

Product Code. 10272701
Change view
Click to view available options
Capacity (Metric):
8 L
20 L
30 L
38 L
50 L
60 L
120 L
160 L
Width (Metric):
20 cm
25 cm
30 cm
45 cm
Length (Metric):
20 cm
25 cm
30 cm
45 cm
61 cm
Height (Metric):
20 cm
30 cm
36 cm
45 cm
61 cm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Width (Metric) Length (Metric) Height (Metric) Unit Size
10272701 8 L 20 cm 20 cm 20 cm Each
10324501 20 L 25 cm 25 cm 36 cm Each
10779041 30 L 30 cm 30 cm 30 cm Each
10109860 38 L 30 cm 45 cm 30 cm Each
10040671 50 L 30 cm 61 cm 30 cm Each
10080701 60 L 30 cm 45 cm 45 cm Each
10536551 120 L 45 cm 61 cm 45 cm Each
10204451 160 L 45 cm 61 cm 61 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10272701 Supplier Thermo Scientific™ Supplier No. 141000002
  • ONLINE EXCLUSIVE PRICE
    180.15 €
    151.00 € / Pack of 1
    Save 29.15 €
    16% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Versatility at a lower cost than stainless-steel tanks.

Versatility at a lower cost than stainless-steel tanks. Impact- and abrasion-resistant Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks withstand most acid, alcohols and bases. Offered in sizes from 19 to 208L.

Features:

  • Molded as one piece, no seams
  • Nominal wall thickness is 5/32 in. (3.97mm)
  • Stepped flange at top provides reinforcement and grip for lifting
  • Can be modified with factory-installed spigot
  • Not autoclavable

Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.

TRUSTED_SUSTAINABILITY

Specifications

Length (English) 8 in.
Type Tank with Cover
Material LLDPE
Capacity (English) 2 gal.
Capacity (Metric) 8 L
Length (Metric) 20 cm
Width (English) 8 in.
Width (Metric) 20 cm
Height (English) 8 in.
Height (Metric) 20 cm

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.