missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Lab Notebooks with Regular Paper Pages
GREENER_CHOICE

Product Code. 11399544
Change view
Click to view available options
Size:
A4
A4, 5mm Lines
Letter
Letter, 3 horizontal lines/in.
Cover Color:
Burgundy
Forest Green
Ruled:
Grid
Yes
Unit Size:
Each
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Cover Color Ruled Unit Size
11399544 A4, 5mm Lines Burgundy Yes Each
12832849 Letter Forest Green Grid Pack of 6
10285731 Letter, 3 horizontal lines/in. Burgundy Yes Each
11827363 A4 Forest Green Grid Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11399544 Supplier Thermo Scientific™ Supplier No. 63014000
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Record necessary documentation for securing patent protection. These lab notebooks feature 96 permanently sewn-in paper pages with either grid or horizontal ruled lines.

Lab notebooks include 96 permanently sewn-in paper pages with either grid or horizontal ruled lines. Record necessary documentation for securing patent protection. Pages include spaces for dates and signatures. Notebooks include instructions for keeping records, table of contents and a page for issuing contents. The hard cover is waterproof (pages are not).

Features:

  • Spaces for dates, signature of worker and witness for patent protection
  • Choose forest green cover with 0.25″ (6mm) green grid or burgundy cover with horizontal lines
  • Page size: Letter (8.5 × 11″) or A4 (8.75 × 11.25″)
  • Permanently bound and paginated for data security and traceability

Includes:

Instructions for keeping records, page for issuing book, and table of contents.

Note:

Pages are not waterproof.

TRUSTED_SUSTAINABILITY

Specifications

Ruled Yes
Width (English) Page 11.25 in.
Length (English) Page 8.75 in.
Cover Color Burgundy
Cover Material Polyethylene
Description Lab Notebook Paper
Length (Metric) Page 222 mm
Width (Metric) Page 285.7 mm
Size A4, 5mm Lines
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.