missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Large Polypropylene Sterilizing Pans
GREENER_CHOICE

Product Code. 10586922
Click to view available options
Capacity (Metric):
9.5 L
20 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10586922

Brand: Thermo Scientific™ 69000010

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Dry and sterilize instruments and labware with these large, polypropylene sterilizing pans, featuring rolled edges for extra stiffness and molded-in handles for easy carrying.

Dry and sterilize instruments and labware with Thermo Scientific™ Nalgene™ Large Polypropylene Sterilizing Pans. These autoclavable pans are also useful for collecting and washing soiled lab equipment. Pans feature rolled edges for extra stiffness and molded-in handles for easy carrying.

  • Pans are tapered for nesting to save space
  • Heavy wall construction will withstand rugged use and repeated autoclaving
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 9.5 L
Dimensions (L x W x H) 14.25 x 12.25 x 5.675 in.
Description Sterilizing pans are useful for drying and sterilizing instruments, labware; collecting and washing soiled lab equipment
Height (Metric) 143 mm
Length (Metric) 361 mm
Material Polypropylene
Type Sterilizing Pan
Width (Metric) 311 mm
Length (English) 14.25 in.
No. per Pack 1
Height (English) 5.675 in.
No. per Case 6
Shape Rectangular
Width (English) 12.25 in.
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.