missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Large Wide-Mouth PPCO Bottles with Closure
GREENER_CHOICE

Product Code. p-4521931
Click to view available options
Capacity (Metric):
2 L
4 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10508272

Brand: Thermo Scientific™ 21210005

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Easily access contents with these large, wide-mouth, PPCO bottles with closure, featuring a large cap.

Easily access contents with Thermo Scientific™ Nalgene™ Large Wide-Mouth PPCO Bottles with Closure, featuring a large cap. These polypropylene copolymer bottles are specifically designed for applications where large volumes require autoclaving. Made from high-quality, laboratory grade plastic materials for reliably low leachables and extractables.

Features:
  • Excellent chemical resistance makes this bottle suitable for a wide variety of uses in the lab or field
  • Linerless cap closes the bottle without a liner that can wrinkle, cause leaks and contaminate your solutions

Includes:

100mm white, polypropylene screw caps

Note:

Completely disengage threads or remove cap before autoclaving. This bottle is not liquid leakproof†

TRUSTED_SUSTAINABILITY

Specifications

Capacity 0.5 gal., 2 L
Capacity (Metric) 2 L
Capacity (English) 0.5 gal.
Color Natural
Description Large Wide-Mouth Bottle
Diameter (Metric) Inner Neck 89 mm
Material PPCO
No. per Pack 1
Sterility Non-sterile
Closure Color White
Neck Finish 100 mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 244 mm
Product Type Wide Mouth Bottle
Width (English) 4.73 in.
Height (English) 9.6 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 100 mm
Diameter (Metric) 120 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.