missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ LDPE Bottles with Dropper Assembly
GREENER_CHOICE

Product Code. 10070711
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
Closure Size:
20 mm
24 mm
Unit Size:
Pack of 12
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size unitSize
10070711 60 mL 20 mm Pack of 12
10546551 125 mL 24 mm Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10070711 Supplier Thermo Scientific™ Supplier No. 24160060
  • ONLINE EXCLUSIVE PRICE
    65.40 €
    64.25 € / Pack of 12
    Save 1.15 €
    1% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Dispense one drop at a time or in a stream with these LDPE narrow-mouth bottles that include a polyethylene dropping pipette and neoprene bulb inserted through the closure.

Dispense at a rate you control, be it one drop at a time or in a stream, with Thermo Scientific™ Nalgene™ LDPE Bottles with Neoprene Dropper Assembly. Assembly consists of a narrow-mouth, low-density polyethylene bottle with a dropping pipette inserted through the closure. This product is suitable for dispensing most acids, bases and alcohols

  • LDPE is contact-clear, making it easy to identify liquid level.
  • Neoprene bulb conveniently dispenses drops or a stream.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Translucent
Material LDPE
No. per Case 48
No. per Pack 12
Certifications/Compliance ISO 13485:2003
Dropper Capacity 60 mL
Mouth Narrow
Shape Round
Height (Metric) 122 mm
Product Type Dropping Bottle
Width (English) 1.52 in.
Height (English) 4.8 in.
Closure Material Polypropylene, Neoprene, PE stem
Closure Size 20 mm
Diameter (Metric) 38.9 mm
Through the Closure Dispensing Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.