missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ LDPE Bottles with Dropper Assembly
GREENER_CHOICE

Product Code. p-4521603
Click to view available options
Capacity (Metric):
60 mL
125 mL
Closure Size:
20 mm
24 mm
Unit Size:
Pack of 12
Pack of 6
This item is not returnable. View return policy

Product Code. 10070711

Brand: Thermo Scientific™ 24160060

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Dispense one drop at a time or in a stream with these LDPE narrow-mouth bottles that include a polyethylene dropping pipette and neoprene bulb inserted through the closure.

Dispense at a rate you control, be it one drop at a time or in a stream, with Thermo Scientific™ Nalgene™ LDPE Bottles with Neoprene Dropper Assembly. Assembly consists of a narrow-mouth, low-density polyethylene bottle with a dropping pipette inserted through the closure. This product is suitable for dispensing most acids, bases and alcohols

  • LDPE is contact-clear, making it easy to identify liquid level.
  • Neoprene bulb conveniently dispenses drops or a stream.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Translucent
Material LDPE
No. per Case 48
No. per Pack 12
Certifications/Compliance ISO 13485:2003
Dropper Capacity 60 mL
Mouth Narrow
Shape Round
Height (Metric) 122 mm
Product Type Dropping Bottle
Width (English) 1.52 in.
Height (English) 4.8 in.
Closure Material Polypropylene, Neoprene, PE stem
Closure Size 20 mm
Diameter (Metric) 38.9 mm
Through the Closure Dispensing Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.