missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ LDPE Jugs with Closure

Product Code. 11319714
Change view
Click to view available options
Capacity (Metric):
4 L
8 L
Closure Size:
38-430 mm
53B
Unit Size:
Each
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size unitSize
11319714 8 L 53B Pack of 6
10430913 4 L 38-430 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11319714 Supplier Thermo Scientific™ Supplier No. 22200020
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Safely handle corrosive liquids while wearing rubber gloves by using these low density polyethylene jugs with closure.

Thermo Scientific™ Nalgene™ LDPE Jugs with Closure are suitable for handling corrosive liquids while wearing rubber gloves. These low density polyethylene jugs feature a large carrying handle and excellent chemical resistance. The pour spout is offset for easy, accurate pouring. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables.

  • Lightweight for easy handling and carrying—one-third the weight of glass
  • Leakproof†

Includes:

Polypropylene screw caps

TRUSTED_SUSTAINABILITY

Specifications

Capacity 2 gal., 8 L
Capacity (Metric) 8 L
Capacity (English) 2 gal.
Color Translucent
Description Jug
Diameter (English) 7.6 in.
Diameter (English) Inner Neck 1.5 in.
Diameter (Metric) Inner Neck 39 mm
Material LDPE
No. per Case 6
No. per Pack 1
Closure Color White
Closure Included Yes
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 385 mm
Product Type Jug
Height (English) 15.1 in.
Closure Material Polypropylene
Closure Size 53B
Diameter (Metric) 195 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Not Autoclavable
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.