missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ LDPE Safety Dispensing Jugs with Closure
GREENER_CHOICE

Product Code. 10192151
Change view
Click to view available options
Capacity (Metric):
10 L
20 L
Unit Size:
Each
Pack of 4
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10192151 10 L Pack of 4
10614212 20 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10192151 Supplier Thermo Scientific™ Supplier No. 23400020
Estimated Shipment: 22-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Protect against leakage, breaking and contamination with these low density polyethylene jugs, a safe alternative to glass jugs.

Protect against leakage, breaking and contamination with Thermo Scientific™ Nalgene™ LDPE Safety Dispensing Jugs with Closure, a safe alternative to glass jugs. Lighter in weight than glass, these low density polyethylene jugs have permanently attached pour spouts and polypropylene screw closures. Jugs include a wide shoulder handle and molded bottom grip for additional support when pouring.

  • Integral shoulder handle and molded bottom grip make carrying and pouring comfortable and easy
  • Molded in pour spout reduces splash, back off closure to vent
  • Attached white, polypropylene screw closure won't get lost
  • Leakproof†
TRUSTED_SUSTAINABILITY

Specifications

Capacity 2.5 gal., 10 L
Capacity (Metric) 10 L
Capacity (English) 2.5 gal.
Color Translucent
Description Safety Dispensing Jug
Diameter (English) 9.8 in.
Diameter (English) Inner Neck 2.5 in.
Diameter (Metric) Inner Neck 64 mm
Includes Integrated shoulder handle, molded bottom grip and molded-in spout
Material LDPE
No. per Case 4
No. per Pack 1
Closure Color White
Closure Included Yes
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 389 mm
Product Type Safety Dispensing Jug
Height (English) 15.3 in.
Closure Material Polypropylene
Closure Size 83B
Diameter (Metric) 250 mm
Closure Type Tethered Screw Closure
Through the Closure Dispensing No
Autoclavable Not Autoclavable
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.