missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ LDPE Sample Vials with Closure

Product Code. 10258680
Change view
Click to view available options
Volume (Metric):
5 mL
12 mL
18 mL
28 mL
50 mL
75 mL
Height (Metric):
24.9 mm
35.6 mm
52.6 mm
70.9 mm
84.6 mm
107.3 mm
Diameter (Metric) Outer:
23.6 mm
27.1 mm
37.3 mm
Unit Size:
Pack of 12
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Height (Metric) Diameter (Metric) Outer Unit Size
10258680 28 mL 84.6 mm 27.1 mm Pack of 12
10480421 5 mL 24.9 mm 23.6 mm Pack of 12
10106740 12 mL 35.6 mm 27.1 mm Pack of 12
10607331 18 mL 52.6 mm 27.1 mm Pack of 12
10460991 50 mL 70.9 mm 37.3 mm Pack of 12
10004720 75 mL 107.3 mm 37.3 mm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10258680 Supplier Thermo Scientific™ Supplier No. 62509028
  • ONLINE EXCLUSIVE PRICE
    22.75 €
    21.00 € / Pack of 12
    Save 1.75 €
    7% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Store samples securely in these LDPE sample vials with closure, which have a friction-fit, snap closure and will not shatter like glass.

Store samples securely in Thermo Scientific™ Nalgene™ LDPE Sample Vials with Closure, which have a friction-fit, snap closure and will not shatter like glass or polystyrene vials.

Features:

  • Straight sided vials allow easy access for filling and emptying
  • Friction-fit closures are completely removable and snap in place for convenient vial access
  • Translucent wall allows user to see if vials are filled or empty
  • Low density polyethylene is impact resistant and shatterproof even at temperatures down to -100°C
TRUSTED_SUSTAINABILITY

Specifications

Description Sample Vial LDPE 28mL
Color Translucent
Diameter (Metric) Outer 27.1 mm
Material LDPE
Volume (Metric) 28 mL
No. per Case 144
No. per Pack 12
Product Line Nalgene
Volume (Metric) Total 28 mL
Closure Material LDPE
Closure Type Friction-fit Snap Closure
Quantity 144 Cases, 12 Pk.
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Height (Metric) 84.6 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.