missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ LDPE Dropper Bottles: Bulk Pack

Product Code. 10212773
Change view
Click to view available options
Capacity (Metric):
4 mL
8 mL
15 mL
Color:
Natural
White
Unit Size:
Pack of 2000
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color Unit Size
10212773 8 mL White Pack of 2000
10344153 4 mL Natural Pack of 2000
10120953 4 mL White Pack of 2000
10494933 8 mL Natural Pack of 2000
10670334 15 mL Natural Pack of 2000
10495893 15 mL White Pack of 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10212773 Supplier Thermo Scientific™ Supplier No. 3127519025
  • ONLINE EXCLUSIVE PRICE
    926.00 €
    838.00 € / Pack of 2000
    Save 88.00 €
    9% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Repeatedly carry out reliable routine dispensation with these LDPE dropper bottles, made of low-density polyethylene.

Repeatedly carry out reliable, routine dispensation with Thermo Scientific™ Nalgene™ LDPE White Dropper Bottles. Made of low-density polyethylene, these bottles are to be used with Nalgene controlled dropper tips and closures.

Features:
  • Natural or white LDPE bottles
  • Dropper control tip snaps into place for a secure fit, sold separately
  • Dropper tip delivers 40 or 50μL drops (based on water), sold separately
  • Consistent, accurate drop sizes with Nalgene fitments, sold separately
  • Colored dropper closures available, sold separately
  • Leakproof†

Ordering Information:

Dropper Bottles are bulk packed 2000 per case. Order Nalgene controlled-drop dispensing tip (Cat. Nos. 312758, 312759) and colored closures (Cat. No. 312760) separately.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 8 mL
Color White
Diameter (Metric) Inner Neck 10 mm
Material LDPE
No. per Case 2000
No. per Pack 2000
Closure Included Yes
Dropper Capacity 8 mL
Drop Size 40/50 μL
Height (Metric) 65 mm
For Use With (Equipment) Nalgene Controlled Dropper
Width (English) 0.78 in.
Height (English) 2.05 in.
Closure Size 15-415 mm
Diameter (Metric) 20 mm
Capacity (English) 0.27 oz.
Shape Round
Certifications/Compliance Manufactured in compliance with ISO 13485:2003 quality requirements. Dropper Bottles meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. White LDPE Bottles meet the requirements for light-resistant containers per USP current edition.
Product Type Dropping Bottle
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.