missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ FEP with Closure, 1000mL

Product Code. 10149810
Click to view available options
:
1000mL; 38mm closure
This item is not returnable. View return policy

Product Code. 10149810

Brand: Thermo Scientific™ 16000032

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Conduct trace metal analysis, high- and low-temperature work and applications involving organic solvents or rigorous cleaning.

Conduct trace metal analysis, high- and low-temperature work and applications involving organic solvents or rigorous cleaning with Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ FEP with Closure.

  • Autoclavable and transparent
  • Chemical and corrosion resistant
  • Withstand -105° to +150°C (-157° to +302°F)
  • Leakproof†, ETFE screw caps included

Note:

Completely disengage threads or remove cap before autoclaving. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1 L
Capacity (English) 32 oz.
Color Translucent
Description Narrow-Mouth Bottle
Diameter (Metric) Inner Neck 26 mm
Material Teflon FEP
No. per Case 4
No. per Pack 1
Sterility Non-sterile
Closure Color Natural
Neck Finish 38 mm
Closure Included Yes
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 203 mm
Product Type Narrow Mouth Bottle
Width (English) 3.55 in.
Height (English) 7.98 in.
Closure Material ETFE
Closure Size 38 mm
Diameter (Metric) 90 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.