missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures
BIOPHARMAGREENER_CHOICE

Product Code. 10099442
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
Closure Size:
24 mm
28 mm
38-430 mm
Unit Size:
Pack of 125
Pack of 250
Pack of 50
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size unitSize
10099442 125 mL 24 mm Pack of 500
11319794 250 mL 24 mm Pack of 250
10110953 500 mL 28 mm Pack of 125
10292623 1 L 38-430 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10099442 Supplier Thermo Scientific™ Supplier No. 3120970004
  • ONLINE EXCLUSIVE PRICE
    1060.00 €
    1036.00 € / Pack of 500
    Save 24.00 €
    2% Off
 Restricted Item
Estimated Shipment: 20-01-2027
Add to basket
Add to basket
This item is not returnable. View return policy

Package solvents, oils, chemicals and agricultural products in this narrow-mouth fluorinated HDPE bottle with closure. These high-density polyethylene containers are a cost-effective alternative to fluoropolymer bottles.

Manufactured from Nalgene™ for resistance to permeation, paneling, odor emission, flavor and fragrance loss. Thermo ScieNantific™ Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures provide superior recepticals for solvents, oils, chemicals and agricultural products.

Features:
  • Fluorinated high-density polyethylene
  • Uniform walls resistant to splitting and puncturing
  • Cost-effective alternative to fluoropolymer bottles.
  • Fluorinated polypropylene closures

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Capacity (English) 4.23 oz.
Color Translucent
Description Narrow-Mouth Fluorinated Bottle
Diameter (Metric) Inner Neck 18 mm
Material Fluorinated HDPE
No. per Case 500
No. per Pack 500
Sterility Non-sterile
Neck Finish 24 mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 101 mm
Product Type Narrow Mouth Fluorinated Bottle
Width (English) 1.98 in.
Height (English) 3.97 in.
Closure Material Fluorinated Polypropylene
Closure Size 24 mm
Diameter (Metric) 50 mm
Closure Type Cap
Through the Closure Dispensing No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.