missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE IP2 Bottles

Product Code. 10010671
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
4000 mL
Closure Size:
20-415 mm
24-415 mm
28-415 mm
38-430 mm
Unit Size:
Each
Pack of 12
Pack of 24
Pack of 72
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Unit Size
10010671 60 mL 20-415 mm Pack of 12
11379694 30 mL 20-415 mm Pack of 72
10316041 125 mL 24-415 mm Pack of 12
10778851 250 mL 24-415 mm Pack of 12
10224401 500 mL 28-415 mm Pack of 12
12730117 1000 mL 38-430 mm Pack of 24
10214211 4000 mL 38-430 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10010671 Supplier Thermo Scientific™ Supplier No. 20990002
  • ONLINE EXCLUSIVE PRICE
    24.45 €
    20.17 € / Pack of 12
    Save 4.28 €
    17% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these shipping bottles when designing, assembling and certifying combination packaging. They resist splitting and puncturing from shipping shocks.

Utilize Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE IP2 Bottles as inner containers for designing, assembling and certifying combination packaging. These high density polyethylene bottles are safe, economical and designed to resist splitting and puncturing from shipping shocks.

  • Heavy-duty walls resist splitting and puncturing
  • Leakproof†, each lot of bottles is leak tested at 15psi (103kPa)

Includes:

Polypropylene screw caps † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Color Translucent
Description Narrow-Mouth Passport IP2 Bottles
Diameter (English) 39 mm
Diameter (Metric) Outer Neck 14 mm (Inner), 39 mm (Outer)
Diameter (Metric) Inner Neck 14 mm
Includes Polypropylene (PP) screw caps
Height (Metric) With Closure 84 mm
Material HDPE
No. per Case 72
No. per Pack 12
Closure Included Yes
Mouth Narrow
Height (Metric) 84 mm
Height (English) 3.3 in.
Closure Material Polypropylene
Closure Size 20-415 mm
Closure Type Screw Cap
Capacity (English) 2 oz.
Shape Round
Certifications/Compliance Meets IATA Dangerous Goods Regulations Section 5.0.2.9.
Product Type IP2 Bottle
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.