missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE IP2 Bottles

Catalog Number 12730117
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
4000 mL
Closure Size:
20-415 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Use these shipping bottles when designing, assembling and certifying combination packaging. They resist splitting and puncturing from shipping shocks.

Utilize Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE IP2 Bottles as inner containers for designing, assembling and certifying combination packaging. These high density polyethylene bottles are safe, economical and designed to resist splitting and puncturing from shipping shocks.

  • Heavy-duty walls resist splitting and puncturing
  • Leakproof†, each lot of bottles is leak tested at 15psi (103kPa)

Includes:

Polypropylene screw caps † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

TRUSTED_SUSTAINABILITY
Capacity 32 oz., 1000 mL
Closure Material Polypropylene
Closure Size 38-430 mm
Closure Type Screw Cap
Height (English) 8.5 in.
Height (Metric) 216 mm
Product Type IP2 Bottle
Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Color Translucent
Description Narrow-Mouth Passport IP2 Bottles
Diameter (English) 91 mm
Diameter (Metric) Outer Neck 27 mm (Inner), 91 mm (Outer)
Diameter (Metric) Inner Neck 27 mm
Includes Polypropylene (PP) screw caps
Height (Metric) With Closure 216 mm
Material HDPE
No. per Case 24
No. per Pack 6
Certifications/Compliance Meets IATA Dangerous Goods Regulations Section 5.0.2.9.
Closure Included Yes
Mouth Narrow
Shape Round
Show More Show Less

† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

missing translation for 'provideContentCorrection'

missing translation for 'productTitle'