missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Packaging Bottles with Closure: Sterile, Shrink-Wrapped Trays
BIOPHARMAGREENER_CHOICE

Product Code. 10262903
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
20-415 mm
24-415 mm
28-415 mm
38-430 mm
Unit Size:
Pack of 120
Pack of 180
Pack of 24
Pack of 240
Pack of 540
Pack of 864
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size unitSize
10262903 500 mL 28-415 mm Pack of 120
10304103 30 mL 20-415 mm Pack of 864
10621294 60 mL 20-415 mm Pack of 540
10190173 125 mL 24-415 mm Pack of 240
10474743 250 mL 24-415 mm Pack of 180
10465123 1000 mL 38-430 mm Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10262903 Supplier Thermo Scientific™ Supplier No. 3420890016
  • ONLINE EXCLUSIVE PRICE
    304.00 €
    296.00 € / Pack of 120
    Save 8.00 €
    2% Off
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Minimize biological and particulate contamination with sterile packaging bottles produced in a controlled environment and featuring chemical resistance.

Minimize biological and particulate contamination with Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Packaging Bottles with Closure. With durable construction and a narrow mouth for easy pouring, these high density polyethylene bottles are produced in a controlled environment, feature excellent chemical resistance and are sterile to 10-6 SAL.

Features:
  • Produced in a controlled environment 
  • Natural high-density polyethylene bottles with white, linerless polypropylene closures
  • Sterile to 10-6 SAL
  • RNAse, DNAse, hDNA and pyrogen free
  • Leakproof†

Ordering Information:

Bottles are packed in shrink-wrapped trays with closures assembled.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Translucent
Description Narrow-Mouth Packaging Bottles
Material HDPE
No. per Case 120
No. per Pack 20
Sterility Sterile
Closure Color White
Neck Finish 28 mm
Pre-sterilized Yes
Certifications/Compliance Certified: Sterile (SAL 10-6), RNAse, DNAse, hDNA and pyrogen free. Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Mouth Narrow
Shape Round
Fit for Purpose Sterile
Height (Metric) 171 mm
Product Type Packer Bottle
Height (English) 6.73 in.
Closure Material Polypropylene
Closure Size 28-415 mm
Diameter (Metric) 73 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.