missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure: Bulk Pack
BIOPHARMA

Product Code. 10324103
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
20-415 mm
24-415 mm
28-415 mm
38-430 mm
Unit Size:
Pack of 1000
Pack of 125
Pack of 250
Pack of 50
Pack of 500
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size unitSize
10324103 250 mL 24-415 mm Pack of 250
10690714 30 mL 20-415 mm Pack of 1000
10344723 60 mL 20-415 mm Pack of 1000
10110903 125 mL 24-415 mm Pack of 500
10592995 500 mL 28-415 mm Pack of 125
10593185 1000 mL 38-430 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 missing translation for 'options'
This item is not returnable. View return policy
Product Code. 10324103 missing translation for 'mfr' Thermo Scientific™ missing translation for 'supplierNo' 3120870008
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Store, ship and package liquids with these robust, narrow-mouth bottles that are constructed for packaging use and include polypropylene closures.

Store, ship and package liquids with Thermo Scientific™ Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure. Featuring excellent clarity, as well as impact and chemical resistance, these polypropylene copolymer bottles have a robust construction for packaging use and feature polypropylene closures.

Features:
  • Natural, translucent polypropylene copolymer
  • Polypropylene screw closures
  • Autoclavable
  • Leakproof†

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Translucent
Description Narrow-Mouth Packaging Bottles
Diameter (Metric) Inner Neck 18 mm
Material PPCO
No. per Case 250
No. per Pack 250
Closure Color Natural, translucent
Neck Finish 24 mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Mouth Narrow
Shape Round
Height (Metric) 133 mm
Product Type Packer Bottle
Width (English) 2.4 in.
Height (English) 5.23 in.
Closure Material Polypropylene
Closure Size 24-415 mm
Diameter (Metric) 61 mm
Closure Type Screw (Bulk Packed, Unassembled)
Through the Closure Dispensing No
Autoclavable Autoclavable
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.