Learn More
- Home
- Products
- Tubing
- Plastic Tubing
- Thermo Scientific™ Nalgene™ Non-Phthalate PVC Tubing
Thermo Scientific™ Nalgene™ Non-Phthalate PVC Tubing
Product Code. 16545130

| Product Code. | Diameter (English) Inner | Diameter (English) Outer | Overall Length (English) | Maximum Pressure | unitSize |
|---|---|---|---|---|---|
| 16545130 | 1 in. | 1 1/4 in. | 50 ft. | 18 psig at 73°F (23°C), 14 psig at 125°F (51°C) | Each |
| 16585130 | 1/8 in. | 1/4 in. | 250 ft. | 50 psig at 73°F (23°C), 25 psig at 125°F (51°C) | Each |
| 16595130 | 3/16 in. | 5/16 in. | 250 ft. | 36 psig at 73°F (23°C), 18 psig at 125°F (51°C) | Each |
| 16555130 | 1/4 in. | 3/8 in. | 100 ft. | 30 psig at 73°F (23°C), 15 psig at 125°F (51°C) | Each |
| 16505140 | 5/16 in. | 7/16 in. | 250 ft. | 28 psig at 73°F (23°C), 14 psig at 125°F (51°C) | Each |
| 16565130 | 3/8 in. | 1/2 in. | 100 ft. | 22 psig at 73°F (23°C), 11 psig at 125°F (51°C) | Each |
| 16575130 | 3/8 in. | 5/8 in. | 100 ft. | 40 psig at 73°F (23°C), 20 psig at 125°F (51°C) | Each |
| 16585120 | 7/16 in. | 5/8 in. | 50 ft. | 30 psig at 73°F (23°C), 15 psig at 125°F (51°C) | Each |
| 16595120 | 1/2 in. | 5/8 in. | 50 ft. | 20 psig at 73°F (23°C), 10 psig at 125°F (51°C) | Each |
| 16505130 | 1/2 in. | 11/16 in. | 50 ft. | 26 psig at 73°F (23°C), 13 psig at 125°F (51°C) | Each |
| 16515130 | 1/2 in. | 3/4 in. | 50 ft. | 30 psig at 73°F (23°C), 15 psig at 125°F (51°C) | Each |
| 16525130 | 5/8 in. | 7/8 in. | 50 ft. | 26 psig at 73°F (23°C), 13 psig at 125°F (51°C) | Each |
| 16535130 | 3/4 in. | 1 in. | 50 ft. | 22 psig at 73°F (23°C), 11 psig at 125°F (51°C) | Each |
| 16565110 | 1/8 in. | 3/16 in. | 50 ft. | 30 psig at 73°F (23°C), 15 psig at 125°F (51°C) | Each |
| 16575110 | 1/8 in. | 1/4 in. | 50 ft. | 50 psig at 73°F (23°C), 25 psig at 125°F (51°C) | Each |
| 16585110 | 3/16 in. | 5/16 in. | 50 ft. | 36 psig at 73°F (23°C), 18 psig at 125°F (51°C) | Each |
| 16595110 | 1/4 in. | 3/8 in. | 50 ft. | 30 psig at 73°F (23°C), 15 psig at 125°F (51°C) | Each |
| 16505120 | 1/4 in. | 7/16 in. | 50 ft. | 40 psig at 73°F (23°C), 20 psig at 125°F (51°C) | Each |
| 16515120 | 1/4 in. | 1/2 in. | 50 ft. | 46 psig at 73°F (23°C), 23 psig at 125°F (51°C) | Each |
| 16525120 | 5/16 in. | 7/16 in. | 50 ft. | 28 psig at 73°F (23°C), 14 psig at 125°F (51°C) | Each |
| 16535120 | 5/16 in. | 1/2 in. | 50 ft. | 36 psig at 73°F (23°C), 18 psig at 125°F (51°C) | Each |
| 16545120 | 5/16 in. | 9/16 in. | 50 ft. | 40 psig at 73°F (23°C), 20 psig at 125°F (51°C) | Each |
| 16555120 | 3/8 in. | 1/2 in. | 50 ft. | 22 psig at 73°F (23°C), 11 psig at 125°F (51°C) | Each |
| 16565120 | 3/8 in. | 9/16 in. | 50 ft. | 32 psig at 73°F (23°C), 16 psig at 125°F (51°C) | Each |
| 16575120 | 3/8 in. | 5/8 in. | 50 ft. | 40 psig at 73°F (23°C), 20 psig at 125°F (51°C) | Each |
Description
Thermo Scientific™ Nalgene™ Non-Phthalate Clear Plastic PVC Tubing is manufactured from the highest-grade resin materials and performs like classic Nalgene 180 tubing but is free from orthophthalate DEHP plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and complies with California proposition 65. Resists hardening and discoloration from a wide range of laboratory chemicals and does not impart odor or taste making this tubing ideal for a wide range of non-medical, general lab, research and pharmaceutical applications.
- Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
- Free from ortho phthalate plasticizers
- Resists hardening and discoloration from a wide range of chemicals - demonstrates dimensional stability
- Equivalent to Tygon™ E-3603 tubing
- Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement
- Durometer hardness is Shore A, 60
- Does not impart odor or taste
- Can write on with Nalgene Lab marker
- Slips easily over glass and plastic fittings; grips securely
- Autoclavable/Transparent
Compliance
FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and California Proposition 65
Size 8701-0010 is not printed.
Specifications
Specifications
| Certifications/Compliance | Meets FDA CFR21 for food packaging, USP VI, Cytotox, REACH, Latex-free, RoHS, and CA Prop 65 |
| Description | Non-Phthalate PVC Tubing |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 1 in. |
| Material | PVC |
| Diameter (English) Outer | 1 1/4 in. |
| Overall Length (English) | 50 ft. |
| Thickness (English) | 1/8 in. |
| Packaging Quantity | 1 piece of tubing 50 ft in length |
| Sterility | Non-sterile |
| Sterilization Method | Autoclave, Gas, Chemical |
| Color | Clear |
| Hardness | 60 (Shore A) |
| Flexibility | 4 x OD bend radius |
| Maximum Pressure | 18 psig at 73°F (23°C), 14 psig at 125°F (51°C) |
| Vacuum Level | Very low |
| Max. Operating Temperature (English) | 160°F |
| Max. Operating Temperature (Metric) | 71°C |
| Product Type | Flexible Tubing |
| Show More Show Less |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.