missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ High-Speed Round-Bottom PPCO Centrifuge Tubes

Product Code. 10058730
Change view
Click to view available options
Capacity (Metric):
12 mL
15 mL
16 mL
38 mL
50 mL
100 mL
Length (Metric):
88.1 mm
98.6 mm
102 mm
102.1 mm
102.4 mm
112.8 mm
163.1 mm
Diameter (Metric):
15.8 mm
17.8 mm
25.2 mm
28.4 mm
28.5 mm
31.5 mm
Unit Size:
Pack of 10
Pack of 100
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Diameter (Metric) Unit Size
10058730 12 mL 102.1 mm 15.8 mm Pack of 10
10623791 15 mL 112.8 mm 15.8 mm Pack of 10
10383391 16 mL 98.6 mm 17.8 mm Pack of 10
11385524 38 mL 88.1 mm 25.2 mm Pack of 100
10460033 50 mL 102.4 mm 28.5 mm Pack of 10
10152541 100 mL 163.1 mm 31.5 mm Pack of 10
10767791 50 mL 102 mm 28.4 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Tubes must be filled to at least 80% capacity for proper function.
Product Code. 10058730 Supplier Thermo Scientific™ Supplier No. 31100120
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Tubes must be filled to at least 80% capacity for proper function.

Improve rotor fit and performance using these high-speed round-bottom PPCO centrifuge tubes, featuring uniform wall thickness and diameter.

Improve rotor fit and performance using Thermo Scientific™ Nalgene™ High-Speed Round-Bottom PPCO Centrifuge Tubes, featuring uniform wall thickness and diameter. Tubes have excellent chemical resistance.

Features

  • Round bottoms that fit high-speed rotors in refrigerated or non-refrigerated centrifuges
  • Molding technique for uniform wall thickness and increased strength
  • Uniform diameter (no taper) for better rotor fit and force tolerance
  • 50 and 100mL sizes available lipped for easier retrieval from rotor cavities
  • Economical choice—may also be used as test tubes
  • Longer lasting than polycarbonate tubes under conditions of repeated autoclaving

Ordering Information:

Supplied without closure; friction-fit closures available separately (DS3111-series).

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 12 mL
Material Polypropylene Copolymer
Quantity 10/Pk., 100/Cs.
Sterility Non-sterile
Autoclavable Autoclavable
Shape Round
Length (Metric) 102.1 mm
Bottom Shape Round
Writing Area No
Diameter (Metric) 15.8 mm
Graduated No
Product Type Centrifuge Tube
Max. RCF 50,000 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.