missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ High-Speed Round-Bottom PPCO Centrifuge Tubes
GREENER_CHOICE

Product Code. 10623791
Click to view available options
Capacity (Metric):
12 mL
15 mL
16 mL
38 mL
50 mL
100 mL
Length (Metric):
88.1 mm
98.6 mm
102 mm
102.1 mm
102.4 mm
112.8 mm
163.1 mm
Diameter (Metric):
15.8 mm
17.8 mm
25.2 mm
28.4 mm
28.5 mm
31.5 mm
Unit Size:
Pack of 10
Pack of 100
This item is not returnable. View return policy
Tubes must be filled to at least 80% capacity for proper function.

Product Code. 10623791

Brand: Thermo Scientific™ 31100150

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy
Tubes must be filled to at least 80% capacity for proper function.

Improve rotor fit and performance using these high-speed round-bottom PPCO centrifuge tubes, featuring uniform wall thickness and diameter.

Improve rotor fit and performance using Thermo Scientific™ Nalgene™ High-Speed Round-Bottom PPCO Centrifuge Tubes, featuring uniform wall thickness and diameter. Tubes have excellent chemical resistance.

Features

  • Round bottoms that fit high-speed rotors in refrigerated or non-refrigerated centrifuges
  • Molding technique for uniform wall thickness and increased strength
  • Uniform diameter (no taper) for better rotor fit and force tolerance
  • 50 and 100mL sizes available lipped for easier retrieval from rotor cavities
  • Economical choice—may also be used as test tubes
  • Longer lasting than polycarbonate tubes under conditions of repeated autoclaving

Ordering Information:

Supplied without closure; friction-fit closures available separately (DS3111-series).

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 15 mL
Material Polypropylene Copolymer
No. per Case 100
No. per Pack 10
Sterility Non-sterile
Autoclavable Autoclavable
Shape Round
Length (Metric) 112.8 mm
Bottom Shape Round
Writing Area No
Diameter (Metric) 15.8 mm
Graduated No
Product Type Centrifuge Tube
Max. RCF 50,000 x g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.