missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Square PETG Platinum Certified Clean™ Biotainer™ Bottle

Product Code. 16490621
Change view
Click to view available options
Capacity (Metric):
125 mL
500 mL
1 L
2 L
Unit Size:
Pack of 100
Pack of 20
Pack of 35
Pack of 70
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
16490621 125 mL Pack of 100
16480621 500 mL Pack of 70
16410631 1 L Pack of 35
16430631 2 L Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16490621 Supplier Thermo Scientific™ Supplier No. CEN302542
  • ONLINE EXCLUSIVE PRICE
    2185.00 €
    1997.00 € / Pack of 100
    Save 188.00 €
    8% Off
View all promotions
Estimated Shipment: 28-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific™ Nalgene™ PETG Biotainer™ Bottles ideal for prolonged storage of pH sensitive materials

  • Closures with polyethylene foam core liners for leakproof assurance
  • Products are washed with USP Water for Injection
  • Handled in Class 5 clean rooms with Class 4 packaging/inspection hoods to produce extremely low particulate products
  • Certified and tested to contain less than 1/3 of the particulates allowable according to USP 788 to limit potential particulate contamination
  • Sterile, ready-to-use products with a Sterility Assurance Level of 10-6 inside the container/closure
  • Including two heat-sealed sterile barriers to protect product prior to use
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Color Clear
Diameter (English) 2 in.
Diameter (English) Inner Neck 1.1 in.
Diameter (Metric) Inner Neck 28 mm
Material PETG
No. per Case 100
Sterility Sterile
Temperature Range (Metric) -40°C to 70°C
Weight (English) 14.35 lb.
Mouth Narrow
Height (Metric) 105 mm
Width (English) 12 in.
Height (English) 4.1 in.
Closure Size 38 mm
Diameter (Metric) 52 mm
Autoclavable Not Autoclavable
Capacity (English) 4.23 oz.
Shape Square
Certifications/Compliance USP Class VI, Non-cytotoxic, USP661, Non-pyrogenic, FDA 21CFR 177.1315
Product Type Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.