missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ PETG Low Particulate Biotainer Bottles
Description
Specifically designed for pharmaceutical and biological manufacturing, Thermo Scientific™ Nalgene™ Certified Clean PETG Biotainer™ Bottles reduce the risk of carry-over contamination.
- Specifically designed for pharmaceutical and biological manufacturing
- Certified Clean, validated to USP <788>
- <0.5 EU/mL Endotoxin
Spécification
Spécification
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 2 L |
| Capacity (English) | 67.628 fl. oz. |
| Certifications/Compliance | USP <778> |
| Closure Color | White |
| Closure Liner | LDPE |
| Color | Clear |
| Closure Material | Polypropylene |
| Closure Size | 48 mm |
| Diameter (Metric) Outer Neck | 48 mm |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?