missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polycarbonate Biotainer™ Bottles and Carboys
GREENER_CHOICE

Product Code. 16449469
Click to view available options
Capacity (Metric):
5 mL
20 mL
125 mL
1 L
2 L
5 L
10 L
20 L
Shape:
Round
Square
Square with Handle
Closure Size:
20 mm
38 mm
48 mm
Unit Size:
Pack of 2
Pack of 20
Pack of 3
Pack of 35
Pack of 50
Pack of 500
Pack of 6
This item is not returnable. View return policy

Product Code. 16449469

Brand: Thermo Scientific™ 350005

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermo Scientific™ Nalgene™ Biotainer™ Bottles and Carboys are sterile, ready-to-use and designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.

Reduce the risk of carry-over contamination and eliminate the cost of cleaning, sterilizing and associated validations. Use sterile, ready-to-use Thermo Scientific™ Nalgene™ Biotainer™ Bottles and Carboys, designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.

  • Durable, translucent PC construction ensures the integrity of your sample
  • Closures feature a silicone liner for leakproof† assurance
  • Customization options are available for fluid transfer applications
  • Extensive validation documentation support
  • Suitable for use in storage conditions of -100° to +100°C
  • Not for use on hot plates

Warranty: 90 days

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 mL
Capacity (English) 0.2 oz.
Color Clear
Diameter (Metric) Inner Neck 20 mm
For Use With (Application) Validation Testing
Material Polycarbonate
No. per Case 500/Cs.
No. per Pack 100/Pk.
Sterility Sterile
Temperature Range (Metric) -100°C to 100°C
Liner Material Silicone
Certifications/Compliance USP Class VI, Non-cytotoxic, USP <661>, Non-pyrogenic
Closure Included Yes
Graduated Yes
Mouth Narrow
Shape Round
Height (Metric) 46 mm
Product Type Storage Bottle
Height (English) 1.8 in.
Closure Material Polypropylene
Closure Size 20 mm
Diameter (Metric) 22 mm
Autoclavable Not Autoclavable
Workflow Step Upstream process solution storage. Upstream Validation
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.