missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polycarbonate Culture Vessel with Ports

Product Code. 10771582
Change view
Click to view available options
Capacity (Metric):
12 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10771582 12 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10771582 Supplier Thermo Scientific™ Supplier No. 26000012
  • ONLINE EXCLUSIVE PRICE
    356.00 €
    329.00 € / Pack of 1
    Save 27.00 €
    7% Off
View all promotions
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gain easy access to your suspension cultures with four-port, Nalgene™ Polycarbonate Culture Vessels. They are economical, lightweight and break-resistant.

Gain easy access to your suspension cultures with four-port, Thermo Scientific™ Nalgene™ Polycarbonate Culture Vessels with Ports. Economical, lightweight and break-resistant, it is molded of transparent polycarbonate for easy viewing of your cultures.

  • Graduated in 0.5L increments from 3 to 12L
  • For use with overhead drive mixers and lower assemblies for top to bottom mixing
  • Port accessories are available, ports accept any Nalgene 38-430 size closure
  • Noncytotoxic
  • Autoclavable and USP Class VI compliant

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Description Working capacity: 12L
Capacity (Metric) 12 L
Material Polycarbonate
Graduation Range 3 to 12 L
Graduations 500 mL
No. per Case 2
No. per Pack 1
Surface Coating None
Autoclavable Autoclavable
Graduated Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.