missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene, Carboy with Spigot
GREENER_CHOICE

Product Code. 10312611
Change view
Click to view available options
Capacity (Metric):
10 L
20 L
50 L
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
10312611 50 L Each
10634651 10 L Each
10644651 20 L Each
3 options
This item is not returnable. View return policy

Product Code. 10312611

Brand: Thermo Scientific™ 23190130

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For Use With: Long-term storage, and dispensing solutions and media; Autoclavable; Closure Material: Polypropylene; Color: White

Store and dispense solutions and media using Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Carboys. These rugged carboys feature a spigot boss molded into the carboy for convenience and strength and shoulder handles molded in one piece with the carboy for ultimate strength and reliability. Nalgene polypropylene carboys can be autoclaved before refilling to eliminate bacterial growth when storing sterile solutions. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables.

Features:

  • Molded-in graduations in 1 gal. and 5L increments for ease in dispensing
  • Integral shoulder handles make lifting comfortable
  • Ideal for storing and dispensing solutions and media and can be autoclaved before refilling to eliminate bacterial growth
  • Molded-in spigot boss provides strength and leak resistance
  • Autoclavable/Graduated/Leakproof†

Includes:

Polypropylene screw cap

Note:

  • Containers can be used for long-term storage, but direct UV exposure should be avoided
  • Neck accepts No. 13.5 rubber stopper
  • Spigot closure included.
  • Follow product insert instructions for autoclaving to ensure proper function
  • The tubing adaptor is not autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Capacity (English) 13 gal.
Capacity (Metric) 50 L
Closure Material Polypropylene
Closure Size 83B
Color White (Opaque)
Description Autocavable Carboy w/Spigot
Diameter (Metric) Inner Neck 64 mm
Diameter (Metric) Outer 379 mm
For Use With (Application) Long-term storage, and dispensing solutions and media
Graduations Molded-in graduations in 1 gal. and 5 L increments
Height (Metric) With Closure 678 mm
Includes Integral shoulder handles, Molded-in spigot boss
Material Polypropylene
No. per Case 1 Ea.
No. per Pack 1 Ea.
Product Type Carboy with Spigot
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.