missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polypropylene, Replacement Coupling Inserts, elbow coupling, 3/8 inch
Click to view available options
Quantity:
Case of 6
Unit Size:
Pack of 6
Description
Promote faster installation using Thermo Scientific™ Nalgene™ Polypropylene Replacement Coupling Inserts for Quick/Filling Venting Closures, which support one-handed connection and disconnection when applied to mating coupling bodies. Male, barbed quick-disconnect replacement coupling inserts for use with Nalgene Quick Filling/Venting Closures.
- For use with Nalgene Quick Filling/Venting Closures
- Promotes fewer leakpoints and short assemblies
Specifications
Specifications
| Description | 90° Elbow coupling insert |
| Diameter (English) Inner Tubing | 3/8 in. |
| Diameter (Metric) Inner Tubing | 9.53 mm |
| For Use With (Equipment) | Nalgene Quick Filling/Venting Closures |
| Material | Polypropylene |
| No. per Case | 6/Cs. |
| No. per Pack | 6 Pk. |
| Product Type | Insert |
| Quantity | Case of 6 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction