missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polysulfone Dilution Bottles with Closure
GREENER_CHOICE

Product Code. 11375514
Change view
Click to view available options
Capacity (Metric):
210 mL
220 mL
Closure Size:
28-415 mm
38-415 mm
Unit Size:
Pack of 48
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size unitSize
11375514 210 mL 28-415 mm Pack of 48
11940526 220 mL 38-415 mm Pack of 48
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11375514 Supplier Thermo Scientific™ Supplier No. 25000280
  • ONLINE EXCLUSIVE PRICE
    401.78 €
    324.00 € / Pack of 48
    Save 77.78 €
    19% Off
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Resist bases, weak acids and all aqueous solutions in applications with our clearest and most accurate dilution bottles.

Resist bases, weak acids and all aqueous solutions in applications with Thermo Scientific™ Nalgene™ Polysulfone Dilution Bottles with Closure. With graduations at 90 and 99mL, these are our clearest and most accurate dilution bottles. They have a useful temperature range of -100°C (148°F) to +168°C (329°F) and are accurate to ± 1mL.

Features:

  • Excellent chemical resistance to bases and weak acids — ideal for use with food products
  • Useful for a wide range of temperatures -100°C (148°F) to +168°C (329°F)
  • Transparent, so it's easy to read graduations at both 90mL (for 1:10 dilutions) and 99mL (for 1:100 dilutions) — accurate to ±1mL
  • Autoclavable/Transparent/Leakproof†

Note: Autoclaving when used with Tween will reduce the life of this dilution bottle.

Includes:

Polypropylene screw closure

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 210 mL
Capacity (English) 7.25 oz.
Color Clear
Material Polysulfone
No. per Case 48
No. per Pack 12
Sterility Non-sterile
Volume (English) Brim 7.25 oz.
Volume (Metric) Brim 210 mL
Closure Included Yes
Graduated No
Mouth Wide
Shape Square
Height (Metric) 152.9 mm
Product Type Dilution Bottle
Width (English) 1.75 in.
Length (English) 1.75 in.
Height (English) 6.02 in.
Closure Material Polypropylene
Closure Size 28-415 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.