missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polysulfone Dilution Bottles with Closure
Click to view available options
Capacity (Metric):
210 mL
220 mL
Description
Resist bases, weak acids and all aqueous solutions in applications with Thermo Scientific™ Nalgene™ Polysulfone Dilution Bottles with Closure. With graduations at 90 and 99mL, these are our clearest and most accurate dilution bottles. They have a useful temperature range of -100°C (148°F) to +168°C (329°F) and are accurate to ± 1mL.
Features:
- Excellent chemical resistance to bases and weak acids — ideal for use with food products
- Useful for a wide range of temperatures -100°C (148°F) to +168°C (329°F)
- Transparent, so it's easy to read graduations at both 90mL (for 1:10 dilutions) and 99mL (for 1:100 dilutions) — accurate to ±1mL
- Autoclavable/Transparent/Leakproof†
Note: Autoclaving when used with Tween will reduce the life of this dilution bottle.
Includes:
Polypropylene screw closure
Specifications
Closure Material | Polypropylene |
Closure Size | 28-415 mm |
Closure Type | Screw Cap |
Height (English) | 6.02 in. |
Height (Metric) | 152.9 mm |
Length (English) | 1.75 in. |
Through the Closure Dispensing | No |
Width (English) | 1.75 in. |
Product Type | Dilution Bottle |
Capacity (Metric) | 210 mL |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'