missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ PPCO Dispensing Bottle with Closure: Autoclavable

Product Code. 10507131
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
Unit Size:
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10507131 250 mL Pack of 6
10152301 125 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10507131 Supplier Thermo Scientific™ Supplier No. DS24200250
  • ONLINE EXCLUSIVE PRICE
    61.55 €
    56.20 € / Pack of 6
    Save 5.35 €
    8% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dispense sterile solutions with these PPCO dispensing bottles that feature a tethered spout cap which snaps securely into place and won't pop off or leak when the closed bottle is squeezed.

Dispense sterile solutions with Thermo Scientific™ Nalgene™ PPCO Dispensing Bottles with Closure. These polypropylene copolymer bottles allow easy viewing of liquid samples and are autoclavable. The tethered spout cap snaps securely into place and won't pop off or leak when the closed bottle is squeezed.

  • Fine, steady stream when squeezed for dependable delivery
  • Autoclavable when full, with tips uncapped
  • Captive, blue polypropylene spout cap won't get lost
  • Leakproof†
TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250mL
Capacity (Metric) 250 mL
Color Clear
Material PPCO
No. per Case 6
No. per Pack 6
Sterility Sterile
Closure Color Blue
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 122 mm
Height (English) 4.8 in.
Closure Material Polypropylene
Diameter (Metric) 61 mm
Closure Type Spouted Cap
Through the Closure Dispensing Yes
Autoclavable Autoclavable
Capacity (English) 8 oz.
Shape Round
Certifications/Compliance USP Class VI; FDA - 21 CFR
Product Type Dispensing Bottle
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.