missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Rectangular HDPE Bottles with Closure: Bulk Pack
GREENER_CHOICE

Product Code. 10612444
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
Closure Size:
28 mm
38 mm
48 mm
53 mm
Tamaño de la unidad:
Pack of 125
Pack of 250
Pack of 50
Pack of 500
Este artículo no se puede devolver. Vea la política de devoluciones

Código de producto. 10612444

Marca: Thermo Scientific™ 3120070032

Solo quedan null
Añadir a la cesta
Añadir a la cesta
Este artículo no se puede devolver. Vea la política de devoluciones

Save space with the rectangular design of these rectangular HDPE bottles with closure, a good choice when space is at a premium.

Save space with the rectangular design of Thermo Scientific™ Nalgene™ Rectangular HDPE Bottles with Closure, a good choice when space is at a premium.

Features:

  • Resistant to splitting or puncturing
  • Constructed of high density polyethylene with polypropylene closure
  • Leakproof†
  • Bulk packed for packaging applications

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

TRUSTED_SUSTAINABILITY

Especificaciones

Capacity 32 oz., 1000 mL
Capacity (Metric) 1 L
Capacity (English) 32 oz.
Color Natural
Description Rectangular Bottle
Diameter (English) 1.7 in.
Diameter (English) Inner Neck 1.7 in.
Diameter (Metric) Inner Neck 44 mm
Material HDPE
No. per Case 50
No. per Pack 50
Sterility Non-sterile
Closure Color Natural
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Graduated No
Mouth Wide
Shape Rectangular
Height (Metric) 180 mm
Product Type Bottle
Width (English) 4.92 in.
Height (English) 7 in.
Closure Material Polypropylene
Closure Size 53 mm
Diameter (Metric) 44 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Mostrar más Mostrar menos

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado